Thrust Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 70 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x70x70 mm |
---|---|
Logistic Weight | 155 g |
Inner diameter | 50 mm |
Outer diameter | 70 mm |
Width | 14 mm |
Series | 511 |
Material | bearing steel |
Cage | steel |
Reference speed | 4300 rpm |
Limit speed | 6300 rpm |
Basic static load, axial - C0a | 75000 N |
Basic dynamic load, axial - Ca | 27000 N |
In stock: Next day delivery