Thrust Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 78 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 39x78x78 mm |
---|---|
Logistic Weight | 677 g |
Inner diameter | 40 mm |
Outer diameter | 78 mm |
Width | 39 mm |
Series | 522 |
Material | bearing steel |
Cage | steel |
Reference speed | 2400 rpm |
Limit speed | 3400 rpm |
Basic static load, axial - C0a | 116000 N |
Basic dynamic load, axial - Ca | 49400 N |
Usually arrives within 14 working days