Axial deep groove ball bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 270 mm |
Width | 62 mm |
Logistics dimensions (L x W x H) | 62x270x270 mm |
---|---|
Logistic Weight | 11900 g |
Inner diameter | 190 mm |
Outer diameter | 270 mm |
Width | 62 mm |
Series | 512..-mp |
Material | steel |
Cage | brass |
Reference speed | 2010 rpm |
Limit speed | 1540 rpm |
Basic static load, axial - C0a | 1170000 N |
Basic dynamic load, axial - Ca | 335000 N |
Usually arrives within 14 working days