Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
RHP THRUST BALL BEARING LT1-1/4
Thrust ball bearing NSK O-10, Outer diameter: 53.181 mm
Thrust ball bearing NSK
References
nsk:
O-10
rubix:
158A3945
manufacturer :
O-10 5
Technical specifications
Outer diameter
53.181
mm
See all Specifications
Product details
Technical specifications
Product details : RHP THRUST BALL BEARING LT1-1/4
Technical specifications
Attributes
Logistic Weight
164
g
Outer diameter
53.181
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.72
excl. VAT
/
Each
£
42.86
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
Thrust ball bearing SNR 51211, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 25 mm
Thrust ball bearing SNR 51122, Inner diameter: 110 mm | Outer diameter: 145 mm | Width: 25 mm
Thrust ball bearing SKF 51107, Inner diameter: 35 mm | Outer diameter: 52 mm | Width: 12 mm
Thrust ball bearing FAG 54310, Inner diameter: 40 mm | Outer diameter: 95 mm | Width: 34.9 mm
Thrust ball bearing NSK 51310, Inner diameter: 50 mm | Outer diameter: 95 mm | Width: 31 mm
Thrust ball bearing FAG 51224, Inner diameter: 120 mm | Outer diameter: 170 mm | Width: 39 mm
Thrust ball bearing FAG 51326-MP, Inner diameter: 130 mm | Outer diameter: 225 mm | Width: 75 mm
Thrust ball bearing FAG 51124, Inner diameter: 120 mm | Outer diameter: 155 mm | Width: 25 mm
Thrust ball bearing NTN 51409, Inner diameter: 45 mm | Outer diameter: 100 mm | Width: 39 mm
Thrust ball bearing SKF 51148 M, Inner diameter: 240 mm | Outer diameter: 300 mm | Width: 45 mm
Thrust ball bearing NSK 51205, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 15 mm
Thrust ball bearing FAG 51238-MP, Inner diameter: 190 mm | Outer diameter: 270 mm | Width: 62 mm
Thrust ball bearing NSK 52214, Inner diameter: 55 mm | Outer diameter: 105 mm | Width: 47 mm
Thrust ball bearing NSK 52307, Inner diameter: 30 mm | Outer diameter: 68 mm | Width: 44 mm
Thrust ball bearing FAG 52220, Inner diameter: 85 mm | Outer diameter: 150 mm | Width: 67 mm