SNR - Thrust Ball Bearing - 51305
Inner diameter | 55 mm |
---|---|
Outer diameter | 105 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 105x105x35 mm |
---|---|
Logistic Weight | 1342 g |
Inner diameter | 55 mm |
Outer diameter | 105 mm |
Width | 35 mm |
Series | 51300 |
Cage | Steel |
Reference speed | 2500 rpm |
Basic static load, axial - C0a | 246000 N |
Basic dynamic load, axial - Ca | 119000 N |
Usually arrives within 14 working days