Thrust ball bearing NTN 51312, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 35 mm
NTN - Thrust Ball Bearing - 51305
See technical informationReferences
NTN:51312
Rubix:204A8567
EAN:4547359307139

Product details : NTN 51312 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x35 mm |
|---|---|
| Logistic Weight | 1400 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 35 mm |
| Type of bearing | simple effect |
| Series | 51300 |
| Material | high carbon chrome steel |
| Cage | steel |
| Weight | 1.37 kg |
| Thickness | 35 mm |
| Reference speed | 2300 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 124000 N |
Show UNSPSC/ECL@SS
£ 57.91 excl. VAT
/ Each
£ 69.49 incl. VAT
- Usually arrives within 14 working days
