Thrust ball bearing FAG 51128, Inner diameter: 140 mm | Outer diameter: 180 mm | Width: 31 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:51128
Rubix:227A9021
Manufacturer :0167148730000
EAN:4012801513814

Product details : FAG 51128 THRUST BALL BEARING
Axial deep groove ball bearing 511, single direction, steel sheet metal cage
Strengths
Supports high axial loads in one direction.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x180x180 mm |
|---|---|
| Logistic Weight | 2070 g |
| Inner diameter | 140 mm |
| Outer diameter | 180 mm |
| Width | 31 mm |
| Type of bearing | simple effect |
| Series | 511 |
| Material | steel |
| Cage | steel |
| Weight | 2.51 kg |
| Thickness | 31 mm |
| Reference speed | 2330 rpm |
| Sealing | open |
| Basic dynamic load, axial - Ca | 111000 N |
Show UNSPSC/ECL@SS
£ 126.66 excl. VAT
/ Each
£ 151.99 incl. VAT
- Usually arrives within 14 working days
