Axial deep groove ball bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 24 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x24x24 mm |
---|---|
Logistic Weight | 18 g |
Inner diameter | 10 mm |
Outer diameter | 24 mm |
Width | 9 mm |
Series | 511 |
Material | Steel |
Reference speed | 19200 rpm |
Limit speed | 12700 rpm |
Basic static load, axial - C0a | 14000 N |
Basic dynamic load, axial - Ca | 10000 N |
In stock: Next day delivery