NTN - Thrust Ball Bearing - 51100
Inner diameter | 15 mm |
---|---|
Outer diameter | 28 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 28x28x9 mm |
---|---|
Logistic Weight | 24 g |
Inner diameter | 15 mm |
Outer diameter | 28 mm |
Width | 9 mm |
Series | 51100 |
Basic static load, axial - C0a | 16800 N |
Basic dynamic load, axial - Ca | 10500 N |
Usually arrives within 14 working days