NTN - Thrust Ball Bearing - 51200
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 100x100x27 mm |
---|---|
Logistic Weight | 767 g |
Inner diameter | 65 mm |
Outer diameter | 100 mm |
Width | 27 mm |
Series | 51200 |
Cage | Steel |
Basic static load, axial - C0a | 189000 N |
Basic dynamic load, axial - Ca | 74900 N |
Usually arrives within 14 working days