NTN - Thrust Ball Bearing - 51200
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 150x150x38 mm |
---|---|
Logistic Weight | 2290 g |
Inner diameter | 100 mm |
Outer diameter | 150 mm |
Width | 38 mm |
Series | 51200 |
Cage | steel |
Usually arrives within 14 working days