Thrust ball bearing NTN 51105, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 11 mm
NTN - Thrust Ball Bearing - 51100
See technical informationReferences
NTN:51105
Rubix:204A8454
EAN:4547359305890

Product details : NTN 51105 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x11 mm |
|---|---|
| Logistic Weight | 60 g |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 11 mm |
| Type of bearing | simple effect |
| Series | 51100 |
| Material | high carbon chrome steel |
| Cage | steel |
| Weight | 0.052 kg |
| Thickness | 11 mm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 18100 N |
Show UNSPSC/ECL@SS
£ 7.88 excl. VAT
/ Each
£ 9.46 incl. VAT
- Delivery usually within ( 3 ) days
