Axial deep groove ball bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 300 mm |
Width | 63 mm |
Logistics dimensions (L x W x H) | 63x300x300 mm |
---|---|
Logistic Weight | 13700 g |
Inner diameter | 220 mm |
Outer diameter | 300 mm |
Width | 63 mm |
Series | 512..-MP |
Material | Steel |
Cage | Brass |
Reference speed | 1690 rpm |
Limit speed | 1420 rpm |
Basic static load, axial - C0a | 1330000 N |
Basic dynamic load, axial - Ca | 335000 N |
Usually arrives within 14 working days