Thrust ball bearing NSK 51312, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 35 mm
Grooved ball bearing 513
See technical informationReferences
NSK:51312
Rubix:102A5512
Manufacturer :51312 N
EAN:00029176026621

Product details : NSK THRUST BALL BEARING 51312
Axial grooved ball bearings are subdivided into bearings with flat surface areas or adjustable surface areas depending on the shape of the housing disc. Single-acting axial ball bearings can only absorb axial loads in one direction; double-acting ones can do so bidirectionally. Both are available for compensating for shaft offset or deflection with spherical surface area and adjustable washer underneath the housing disc.
Technical specifications
Attributes
| Logistic Weight | 1450 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 35 mm |
| Type of bearing | simple effect |
| Series | 513 |
| Material | steel |
| Cage | steel |
| Weight | 1.4 kg |
| Thickness | 35 mm |
| Reference speed | 2400 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 119000 N |
Show UNSPSC/ECL@SS
£ 75.53 excl. VAT
/ Each
£ 90.64 incl. VAT
- Usually arrives within 14 working days
