Thrust Ball Bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 190 mm |
Width | 47.9 mm |
Logistics dimensions (L x W x H) | 47,9x190x190 mm |
---|---|
Logistic Weight | 3892 g |
Inner diameter | 130 mm |
Outer diameter | 190 mm |
Width | 47.9 mm |
Series | 532 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 1300 rpm |
Limit speed | 1800 rpm |
Basic static load, axial - C0a | 585000 N |
Basic dynamic load, axial - Ca | 186000 N |
Usually arrives within 14 working days