Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 52204
Thrust ball bearing NSK 52204, Inner diameter: 15 mm | Outer diameter: 40 mm | Width: 26 mm
Axial grooved ball bearing 522
References
nsk:
52204
rubix:
103A1083
manufacturer :
52204 5
ean:
00029176062421
Technical specifications
Inner diameter
15
mm
Outer diameter
40
mm
Width
26
mm
See all Specifications
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 52204
Strengths
Double-Direction Thrust Ball Bearing
Technical specifications
Attributes
Logistic Weight
150
g
Inner diameter
15
mm
Outer diameter
40
mm
Width
26
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.90
excl. VAT
/
Each
£
22.68
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing NSK 51412, Inner diameter: 60 mm | Outer diameter: 130 mm | Width: 51 mm
Thrust ball bearing SNR 51116, Inner diameter: 80 mm | Outer diameter: 105 mm | Width: 19 mm
Thrust ball bearing SKF 51416 M, Inner diameter: 80 mm | Outer diameter: 170 mm | Width: 68 mm
Thrust ball bearing FAG 53314, Inner diameter: 70 mm | Outer diameter: 125 mm | Width: 44.2 mm
Thrust ball bearing NTN 51111, Inner diameter: 55 mm | Outer diameter: 78 mm | Width: 16 mm
Thrust ball bearing NSK 51222, Inner diameter: 110 mm | Outer diameter: 160 mm | Width: 38 mm
Thrust ball bearing NTN 51134, Inner diameter: 170 mm | Outer diameter: 215 mm | Width: 34 mm
Thrust ball bearing SKF 51232 M, Inner diameter: 160 mm | Outer diameter: 225 mm | Width: 51 mm
Thrust ball bearing FAG 51420-MP, Inner diameter: 100 mm | Outer diameter: 210 mm | Width: 85 mm
Thrust ball bearing FAG 52214, Inner diameter: 55 mm | Outer diameter: 105 mm | Width: 47 mm
Thrust ball bearing NTN 51315, Inner diameter: 75 mm | Outer diameter: 135 mm | Width: 44 mm
Thrust ball bearing SNR 51106, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 11 mm
Thrust ball bearing NSK 51309, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 28 mm
Thrust ball bearing FAG 53220, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 40.9 mm
Thrust ball bearing SKF 51214, Inner diameter: 70 mm | Outer diameter: 105 mm | Width: 27 mm