Thrust ball bearing FAG 51328-MP, Inner diameter: 140 mm | Outer diameter: 240 mm | Width: 80 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:51328-MP
Rubix:229A0670
Manufacturer :0190068880000
EAN:4012801321976

Product details : FAG 51328-MP THRUST BALL BEARING 190068880000
Axial deep groove ball bearing 513..-MP, single direction, solid brass cage
Strengths
Supports high axial loads in one direction.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x240x240 mm |
|---|---|
| Logistic Weight | 15900 g |
| Inner diameter | 140 mm |
| Outer diameter | 240 mm |
| Width | 80 mm |
| Type of bearing | simple effect |
| Series | 513..-mp |
| Material | steel |
| Cage | brass |
| Weight | 15.556 kg |
| Thickness | 80 mm |
| Reference speed | 2700 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 385000 N |
Show UNSPSC/ECL@SS
£ 789.24 excl. VAT
/ Each
£ 947.09 incl. VAT
- Delivery usually within ( 7 ) days
