Thrust Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 78 mm |
Width | 28.5 mm |
Logistics dimensions (L x W x H) | 28,5x78x78 mm |
---|---|
Logistic Weight | 540 g |
Inner diameter | 40 mm |
Outer diameter | 78 mm |
Width | 28.5 mm |
Series | 533 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2800 rpm |
Limit speed | 4000 rpm |
Basic static load, axial - C0a | 122000 N |
Basic dynamic load, axial - Ca | 61800 N |
Usually arrives within 14 working days