Thrust ball bearing NSK 51207, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 18 mm
Axial grooved ball bearing 512
See technical informationReferences
NSK:51207
Rubix:102A5697
Manufacturer :51207 N
EAN:00029176029172

Product details : NSK THRUST BALL BEARING 51207
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 18 mm |
| Type of bearing | simple effect |
| Series | 51200 series |
| Material | high-carbon chromium bearing steel (suj2 / aisi 52100) |
| Cage | steel |
| Weight | 0.21 kg |
| Thickness | 18 mm |
| Reference speed | 4500 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 39500 N |
Show UNSPSC/ECL@SS
£ 18.43 excl. VAT
/ Each
£ 22.12 incl. VAT
- Usually arrives within 14 working days
