Axial deep groove ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 170 mm |
Width | 59.2 mm |
Logistics dimensions (L x W x H) | 59,2x170x170 mm |
---|---|
Logistic Weight | 5100 g |
Inner diameter | 100 mm |
Outer diameter | 170 mm |
Width | 59.2 mm |
Series | 533 |
Material | steel |
Reference speed | 3650 rpm |
Limit speed | 1970 rpm |
Basic static load, axial - C0a | 580000 N |
Basic dynamic load, axial - Ca | 238000 N |
Usually arrives within 14 working days