Thrust ball bearing NSK 51311, Inner diameter: 55 mm | Outer diameter: 105 mm | Width: 35 mm


Grooved ball bearing 513

References
nsk:51311
rubix:102A5513
manufacturer :51311 5
ean:00029176036842
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter105 mm
Width35 mm
See all Specifications

Product details : NSK THRUST BALL BEARING 51311


Axial grooved ball bearings are subdivided into bearings with flat surface areas or adjustable surface areas depending on the shape of the housing disc. Single-acting axial ball bearings can only absorb axial loads in one direction; double-acting ones can do so bidirectionally. Both are available for compensating for shaft offset or deflection with spherical surface area and adjustable washer underneath the housing disc.

Technical specifications


Attributes
Logistic Weight1350 g
Inner diameter55 mm
Outer diameter105 mm
Width35 mm
Show UNSPSC/ECL@SS
£ 58.82 excl. VAT
/ Each
£ 70.58 incl. VAT
  • Usually arrives within 14 working days