Thrust ball bearing FAG 53209, Inner diameter: 45 mm | Outer diameter: 73 mm | Width: 21.3 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:53209
Rubix:229A0055
Manufacturer :0167158100000
EAN:4012801162937

Product details : FAG 53209 THRUST BALL BEARING 167158100000
Axial deep groove ball bearing 532, single direction, with spherical housing washer, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21,3x73x73 mm |
|---|---|
| Logistic Weight | 310 g |
| Inner diameter | 45 mm |
| Outer diameter | 73 mm |
| Width | 21.3 mm |
| Type of bearing | simple effect |
| Series | 532 |
| Material | steel |
| Cage | steel |
| Weight | 0.311 kg |
| Thickness | 21.3 mm |
| Reference speed | 6600 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 39000 N |
Show UNSPSC/ECL@SS
£ 37.96 excl. VAT
/ Each
£ 45.55 incl. VAT
- Usually arrives within 14 working days
