Axial deep groove ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 41.3 mm |
Logistic Weight | 33 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 32 mm |
Width | 41.3 mm |
Series | 532 |
Reference speed | 14300 rpm |
Limit speed | 9800 rpm |
Basic static load, axial - C0a | 24800 N |
Basic dynamic load, axial - Ca | 16600 N |
Usually arrives within 14 working days