Axial deep groove ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 40.9 mm |
Logistics dimensions (L x W x H) | 41x150x150 mm |
---|---|
Logistic Weight | 2340 g |
Inner diameter | 100 mm |
Outer diameter | 150 mm |
Width | 40.9 mm |
Series | 532 |
Material | steel |
Reference speed | 3600 rpm |
Limit speed | 2700 rpm |
Basic static load, axial - C0a | 325000 N |
Basic dynamic load, axial - Ca | 119000 N |
Usually arrives within 14 working days