Thrust ball bearing NTN 51111, Inner diameter: 55 mm | Outer diameter: 78 mm | Width: 16 mm
NTN - Thrust Ball Bearing - 51100
See technical informationReferences
NTN:51111
Rubix:204A8466
EAN:4547359306071

Product details : NTN 51111 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x78x16 mm |
|---|---|
| Logistic Weight | 240 g |
| Inner diameter | 55 mm |
| Outer diameter | 78 mm |
| Width | 16 mm |
| Type of bearing | simple effect |
| Series | 51100 |
| Cage | steel |
| Weight | 0.226 kg |
| Thickness | 16 mm |
| Reference speed | 4000 rpm |
| Basic dynamic load, axial - Ca | 34800 N |
Show UNSPSC/ECL@SS
£ 16.75 excl. VAT
/ Each
£ 20.10 incl. VAT
- Delivery usually within ( 3 ) days
