Thrust ball bearing NSK 51200, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 11 mm
Axial grooved ball bearing 512
See technical informationReferences
NSK:51200
Rubix:229A9860
Manufacturer :51200 N
EAN:0029176036835

Product details : NSK 51200 THRUST BALL BEARING
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 26 mm |
| Width | 11 mm |
| Type of bearing | simple effect |
| Series | 51200 series |
| Material | bearing steel (suj2 / high carbon chromium steel) |
| Cage | steel |
| Weight | 0.028 kg |
| Thickness | 11 mm |
| Reference speed | 9000 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 12800 N |
Show UNSPSC/ECL@SS
£ 8.23 excl. VAT
/ Each
£ 9.88 incl. VAT
- Usually arrives within 14 working days
