Axial deep groove ball bearing
Inner diameter | 360 mm |
---|---|
Outer diameter | 500 mm |
Width | 264 mm |
Logistic Weight | 70400 g |
---|---|
Inner diameter | 360 mm |
Outer diameter | 500 mm |
Width | 264 mm |
Series | 512..-MP |
Cage | Brass |
Reference speed | 930 rpm |
Limit speed | 820 rpm |
Basic static load, axial - C0a | 3650000 N |
Basic dynamic load, axial - Ca | 720000 N |
Usually arrives within 14 working days