Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NTN 51338 THRUST BALL BEARING
Thrust ball bearing NTN 51338, Inner diameter: 190 mm | Outer diameter: 320 mm | Width: 105 mm
Thrust ball bearing NTN
References
ntn:
51338
rubix:
204A8583
ean:
4547359307306
Technical specifications
Inner diameter
190
mm
Outer diameter
320
mm
Width
105
mm
Product details
Technical specifications
Product details : NTN 51338 THRUST BALL BEARING
Technical specifications
Attributes
Inner diameter
190
mm
Outer diameter
320
mm
Width
105
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,233.56
excl. VAT
/
Each
£
2,680.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing FAG 51407, Inner diameter: 35 mm | Outer diameter: 80 mm | Width: 32 mm
Thrust ball bearing NSK 53208U, Inner diameter: 40 mm | Outer diameter: 72 mm | Width: 23 mm
Thrust ball bearing NTN 51412, Inner diameter: 60 mm | Outer diameter: 130 mm | Width: 51 mm
Thrust ball bearing SNR 51105, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 11 mm
Thrust ball bearing SKF 52220, Inner diameter: 85 mm | Outer diameter: 150 mm | Width: 67 mm
Thrust ball bearing SKF 53408, Inner diameter: 40 mm | Outer diameter: 90 mm | Width: 38.2 mm
Thrust ball bearing NSK 51115, Inner diameter: 75 mm | Outer diameter: 100 mm | Width: 19 mm
Thrust ball bearing FAG 52313, Inner diameter: 55 mm | Outer diameter: 115 mm | Width: 65 mm
Thrust ball bearing SKF 52226, Inner diameter: 110 mm | Outer diameter: 190 mm | Width: 80 mm
Thrust ball bearing NTN 51148, Inner diameter: 240 mm | Outer diameter: 300 mm | Width: 45 mm
Thrust ball bearing FAG 54205, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 146 mm
Thrust ball bearing NSK 51122, Inner diameter: 110 mm | Outer diameter: 145 mm | Width: 25 mm
Thrust ball bearing SKF 51238 M, Inner diameter: 190 mm | Outer diameter: 270 mm | Width: 62 mm
Thrust ball bearing NSK 51407, Inner diameter: 35 mm | Outer diameter: 80 mm | Width: 32 mm
Thrust ball bearing NSK 51308, Inner diameter: 40 mm | Outer diameter: 78 mm | Width: 26 mm