Axial deep groove ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x52x52 mm |
---|---|
Logistic Weight | 180 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 18 mm |
Series | 513 |
Material | Steel |
Reference speed | 10400 rpm |
Limit speed | 6000 rpm |
Basic static load, axial - C0a | 55000 N |
Basic dynamic load, axial - Ca | 34500 N |
In stock: Next day delivery