Thrust Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 30.1 mm |
Logistics dimensions (L x W x H) | 30,1x85x85 mm |
---|---|
Logistic Weight | 644,9 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 30.1 mm |
Series | 533 |
Material | steel |
Cage | Steel |
Reference speed | 2600 rpm |
Limit speed | 3800 rpm |
Basic static load, axial - C0a | 153000 N |
Basic dynamic load, axial - Ca | 76100 N |
Usually arrives within 14 working days