Axial deep groove ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 15 mm |
Logistic Weight | 5220 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 15 mm |
Series | 543 |
Reference speed | 4350 rpm |
Limit speed | 2460 rpm |
Basic static load, axial - C0a | 360000 N |
Basic dynamic load, axial - Ca | 160000 N |
Usually arrives within 14 working days