Thrust ball bearing FAG 52306, Inner diameter: 25 mm | Outer diameter: 60 mm | Width: 38 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:52306
Rubix:152A5908
Manufacturer :0167156160000
EAN:4012801162685

Product details : FAG 52306 THRUST BALL BEARINGS
Axial deep groove ball bearing 523, double direction, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x60x60 mm |
|---|---|
| Logistic Weight | 435 g |
| Inner diameter | 25 mm |
| Outer diameter | 60 mm |
| Width | 38 mm |
| Type of bearing | double effect |
| Series | 523 |
| Material | steel |
| Cage | steel |
| Weight | 0.47 kg |
| Thickness | 38 mm |
| Reference speed | 8600 rpm |
| Precision | tolerance class pn (normal) according to din 620-3; also referenced as p0/pn2 / abec 1 (standard precision) |
| Basic dynamic load, axial - Ca | 35500 N |
Show UNSPSC/ECL@SS
£ 53.37 excl. VAT
/ Each
£ 64.04 incl. VAT
- Delivery usually within ( 7 ) days
