Thrust ball bearing NSK 52316, Inner diameter: 65 mm | Outer diameter: 140 mm | Width: 18 mm


Axial grooved ball bearing

References
nsk:52316
rubix:103A3195
manufacturer :52316 5
ean:00029176070969
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter140 mm
Width18 mm
See all Specifications

Product details : NSK THRUST BALL BEARING 52316


Designed to support high-speed axial thrusts, NSK thrust ball bearings comprise flat washers which enclose the balls. Thrust ball bearings are classified into two families: flat or spherical housing washers. In all cases, no axial forces can be maintained. NSK thrust ball bearings can be single-acting or double-acting. The single type comprises two washers (shaft and housing) and a cage and ball assembly. The double version has three washers and two cage and ball assemblies (the two rows of balls are separated by the shaft washer).

Technical specifications


Attributes
Logistic Weight4995 g
Inner diameter65 mm
Outer diameter140 mm
Width18 mm
Show UNSPSC/ECL@SS
£ 225.87 excl. VAT
/ Each
£ 271.04 incl. VAT
  • Usually arrives within 14 working days