Axial deep groove ball bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 270 mm |
Width | 90.6 mm |
Logistic Weight | 21219 g |
---|---|
Inner diameter | 160 mm |
Outer diameter | 270 mm |
Width | 90.6 mm |
Series | 513..-MP |
Cage | Brass |
Reference speed | 2280 rpm |
Limit speed | 1230 rpm |
Basic static load, axial - C0a | 1560000 N |
Basic dynamic load, axial - Ca | 445000 N |
Usually arrives within 14 working days