Axial deep groove ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 210 mm |
Width | 85 mm |
Logistics dimensions (L x W x H) | 85x210x210 mm |
---|---|
Logistic Weight | 15000 g |
Inner diameter | 100 mm |
Outer diameter | 210 mm |
Width | 85 mm |
Series | 514..-MP |
Material | Steel |
Cage | Brass |
Reference speed | 3650 rpm |
Limit speed | 1350 rpm |
Basic static load, axial - C0a | 1060000 N |
Basic dynamic load, axial - Ca | 375000 N |
Usually arrives within 14 working days