Thrust ball bearing FAG 51105, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 11 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:51105
Rubix:158A4509
Manufacturer :0167146790000
EAN:4012801016438

Product details : FAG 51105 THRUST BALL BEARINGS
Axial deep groove ball bearing 511, single direction, steel sheet metal cage
Strengths
Supports high axial loads in one direction.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x42x42 mm |
|---|---|
| Logistic Weight | 55 g |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 11 mm |
| Type of bearing | simple effect |
| Series | 511 |
| Material | steel |
| Cage | steel |
| Weight | 0.055 kg |
| Reference speed | 9500 rpm |
| Sealing | open (no seals) |
| Basic dynamic load, axial - Ca | 18100 N |
Show UNSPSC/ECL@SS
£ 11.10 excl. VAT
/ Each
£ 13.32 incl. VAT
- Delivery usually within ( 7 ) days
