Thrust ball bearing NSK 51407, Inner diameter: 35 mm | Outer diameter: 80 mm | Width: 32 mm
Axial grooved ball bearing
See technical informationSee documentsReferences
NSK:51407
Rubix:102A5655
Manufacturer :51407 N
EAN:00029176070921

Documents
Product details : NSK THRUST BALL BEARING 51407
Designed to support high-speed axial thrusts, NSK thrust ball bearings comprise flat washers which enclose the balls. Thrust ball bearings are classified into two families: flat or spherical housing washers. In all cases, no axial forces can be maintained. NSK thrust ball bearings can be single-acting or double-acting. The single type comprises two washers (shaft and housing) and a cage and ball assembly. The double version has three washers and two cage and ball assemblies (the two rows of balls are separated by the shaft washer).
Technical specifications
Attributes
| Logistic Weight | 790 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 32 mm |
| Type of bearing | simple effect |
| Series | 514 series |
| Material | high-carbon chromium bearing steel (suj2 / aisi 52100) |
| Cage | steel |
| Weight | 0.769 kg |
| Thickness | 32 mm |
| Reference speed | 3000 rpm |
| Sealing | unsealed |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 87500 N |
Show UNSPSC/ECL@SS
£ 50.48 excl. VAT
/ Each
£ 60.58 incl. VAT
- Usually arrives within 14 working days
