Thrust ball bearing SKF 51406, Inner diameter: 30 mm | Outer diameter: 70 mm | Width: 28 mm
Thrust Ball Bearing
See technical informationSee documentsReferences
SKF:51406
Rubix:102A6184
Manufacturer :39765
EAN:7316576677953

Documents
Product details : SKF THRUST BALL BEARING 51406
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x70x70 mm |
|---|---|
| Logistic Weight | 503,1 g |
| Inner diameter | 30 mm |
| Outer diameter | 70 mm |
| Width | 28 mm |
| Type of bearing | simple effect |
| Series | 514 |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.52 kg |
| Thickness | 28 mm |
| Reference speed | 3000 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 70200 N |
Show UNSPSC/ECL@SS
£ 71.90 excl. VAT
/ Each
£ 86.28 incl. VAT
- Delivery usually within ( 3 ) days
