Axial deep groove ball bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 210 mm |
Width | 32 mm |
Logistic Weight | 10700 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 210 mm |
Width | 32 mm |
Series | 533..-MP |
Cage | Brass |
Reference speed | 3200 rpm |
Limit speed | 1610 rpm |
Basic static load, axial - C0a | 910000 N |
Basic dynamic load, axial - Ca | 325000 N |
Usually arrives within 14 working days