SNR - Thrust Ball Bearing - 51202
Inner diameter | 85 mm |
---|---|
Outer diameter | 125 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 125x125x31 mm |
---|---|
Logistic Weight | 1260 g |
Inner diameter | 85 mm |
Outer diameter | 125 mm |
Width | 31 mm |
Series | 51200 |
Cage | Steel |
Reference speed | 2700 rpm |
Basic static load, axial - C0a | 264000 N |
Basic dynamic load, axial - Ca | 95400 N |
Usually arrives within 14 working days