Thrust Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 16.7 mm |
Logistics dimensions (L x W x H) | 16,7x47x47 mm |
---|---|
Logistic Weight | 115,6 g |
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 16.7 mm |
Series | 532 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 5000 rpm |
Limit speed | 7000 rpm |
Basic static load, axial - C0a | 50000 N |
Basic dynamic load, axial - Ca | 26500 N |
Usually arrives within 14 working days