Thrust Ball Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 145 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x145x145 mm |
---|---|
Logistic Weight | 1021,6 g |
Inner diameter | 110 mm |
Outer diameter | 145 mm |
Width | 25 mm |
Series | 511 |
Material | bearing steel |
Cage | steel |
Reference speed | 2200 rpm |
Limit speed | 3200 rpm |
Basic static load, axial - C0a | 285000 N |
Basic dynamic load, axial - Ca | 83200 N |
In stock: Next day delivery