Axial deep groove ball bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 225 mm |
Width | 75 mm |
Logistics dimensions (L x W x H) | 75x225x225 mm |
---|---|
Logistic Weight | 13300 g |
Inner diameter | 130 mm |
Outer diameter | 225 mm |
Width | 75 mm |
Series | 513..-MP |
Material | Steel |
Cage | Brass |
Reference speed | 2950 rpm |
Limit speed | 1490 rpm |
Basic static load, axial - C0a | 1050000 N |
Basic dynamic load, axial - Ca | 360000 N |
Usually arrives within 14 working days