Thrust Ball Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 55 mm |
Logistics dimensions (L x W x H) | 55x125x125 mm |
---|---|
Logistic Weight | 2241 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 55 mm |
Series | 522 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 1600 rpm |
Limit speed | 2200 rpm |
Basic static load, axial - C0a | 275000 N |
Basic dynamic load, axial - Ca | 97500 N |
Usually arrives within 14 working days