Axial deep groove ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 135 mm |
Width | 79 mm |
Logistics dimensions (L x W x H) | 79x135x135 mm |
---|---|
Logistic Weight | 4720 g |
Inner diameter | 60 mm |
Outer diameter | 135 mm |
Width | 79 mm |
Series | 523 |
Material | Steel |
Reference speed | 4500 rpm |
Limit speed | 2480 rpm |
Basic static load, axial - C0a | 360000 N |
Basic dynamic load, axial - Ca | 163000 N |
Usually arrives within 14 working days