NTN - Thrust Ball Bearing - 51405
Inner diameter | 25 mm |
---|---|
Outer diameter | 60 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 60x60x24 mm |
---|---|
Logistic Weight | 340 g |
Inner diameter | 25 mm |
Outer diameter | 60 mm |
Width | 24 mm |
Series | 51400 |
Cage | Steel |
Basic static load, axial - C0a | 89400 N |
Basic dynamic load, axial - Ca | 55500 N |
Usually arrives within 14 working days