Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 51205
Thrust ball bearing NSK 51205, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 15 mm
Axial grooved ball bearing 512
References
nsk:
51205
rubix:
131A9143
manufacturer :
51205 5
ean:
00029176026522
Technical specifications
Inner diameter
25
mm
Outer diameter
47
mm
Width
15
mm
See all Specifications
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 51205
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
Logistic Weight
120
g
Inner diameter
25
mm
Outer diameter
47
mm
Width
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.15
excl. VAT
/
Each
£
10.98
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing FAG 51410, Inner diameter: 50 mm | Outer diameter: 110 mm | Width: 43 mm
Thrust ball bearing NTN 51130L1
Thrust ball bearing FAG 51164-MP, Inner diameter: 320 mm | Outer diameter: 400 mm | Width: 63 mm
Thrust ball bearing INA AKL5-HLC, Inner diameter: 5 mm | Outer diameter: 12 mm | Width: 4 mm
Thrust ball bearing FAG 51318, Inner diameter: 90 mm | Outer diameter: 155 mm | Width: 50 mm
Thrust ball bearing FAG 51414-MP, Inner diameter: 70 mm | Outer diameter: 150 mm | Width: 60 mm
Thrust ball bearing FAG 54211, Inner diameter: 45 mm | Outer diameter: 90 mm | Width: 13 mm
Thrust ball bearing SNR 51211, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 25 mm
Thrust ball bearing NSK 51314, Inner diameter: 70 mm | Outer diameter: 125 mm | Width: 40 mm
Thrust ball bearing NSK 51408, Inner diameter: 40 mm | Outer diameter: 90 mm | Width: 36 mm
Thrust ball bearing NSK 51317, Inner diameter: 85 mm | Outer diameter: 150 mm | Width: 49 mm
Thrust ball bearing FAG 51324-MP, Inner diameter: 120 mm | Outer diameter: 210 mm | Width: 70 mm
Thrust ball bearing NTN 51226, Inner diameter: 130 mm | Outer diameter: 190 mm | Width: 45 mm
Thrust ball bearing FAG 52204, Inner diameter: 15 mm | Outer diameter: 40 mm | Width: 26 mm
Thrust ball bearing FAG 51116, Inner diameter: 80 mm | Outer diameter: 105 mm | Width: 19 mm