NTN - Thrust Ball Bearing - 51405
Inner diameter | 30 mm |
---|---|
Outer diameter | 70 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 70x70x28 mm |
---|---|
Logistic Weight | 535 g |
Inner diameter | 30 mm |
Outer diameter | 70 mm |
Width | 28 mm |
Series | 51400 |
Cage | steel |
Basic static load, axial - C0a | 126000 N |
Basic dynamic load, axial - Ca | 72700 N |
Usually arrives within 14 working days