Thrust ball bearing NSK 52309, Inner diameter: 35 mm | Outer diameter: 85 mm | Width: 52 mm
Axial grooved ball bearing
See technical informationReferences
NSK:52309
Rubix:103A1078
Manufacturer :52309 N
EAN:00029176062506

Product details : NSK THRUST BALL BEARING 52309
Designed to support high-speed axial thrusts, NSK thrust ball bearings comprise flat washers which enclose the balls. Thrust ball bearings are classified into two families: flat or spherical housing washers. In all cases, no axial forces can be maintained. NSK thrust ball bearings can be single-acting or double-acting. The single type comprises two washers (shaft and housing) and a cage and ball assembly. The double version has three washers and two cage and ball assemblies (the two rows of balls are separated by the shaft washer).
Technical specifications
Attributes
| Logistic Weight | 1290 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 85 mm |
| Width | 52 mm |
| Type of bearing | double effect |
| Series | 52300 series |
| Material | high-carbon chromium steel (suj2 / aisi 52100 / gcr15) |
| Cage | steel |
| Weight | 1.279 kg |
| Thickness | 12 mm |
| Reference speed | 2800 rpm |
| Sealing | open |
| Precision | p0 (standard) |
| Basic dynamic load, axial - Ca | 80500 N |
Show UNSPSC/ECL@SS
£ 97.13 excl. VAT
/ Each
£ 116.56 incl. VAT
- Delivery usually within ( 2 ) days
