Thrust ball bearings 512.. Series
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x35x35 mm |
---|---|
Logistic Weight | 51,4 g |
Inner diameter | 17 mm |
Outer diameter | 35 mm |
Width | 12 mm |
Series | 512 |
Material | bearing steel |
Cage | steel |
Reference speed | 6700 rpm |
Limit speed | 9500 rpm |
Basic static load, axial - C0a | 27000 N |
Basic dynamic load, axial - Ca | 16300 N |
In stock: Next day delivery